Beli hose high pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER High Pressure HoseDeskripsi:This is an extension high-pressure hose that connects to the standard high-pressure hose and allows for a wider range of work. (Actual size) Length approximately 10m
- TEKIRO High Pressure Hose (Selang Angin)Deskripsi:Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
- Mr. Flex Multispiral Hydraulic HoseDeskripsi:Tube: Hydraulic fluids on a mineral,vegetable oil and glycol basic resitant special synthetic rubberReinforcement :4 High tensille steel spiralsCover : Hydraulic oil, abrasion and weather resistant wrapped synthetic rubberatribut:
- Working Temperature (°C): -40 ~ +121
- Bullard SAR Airline HoseDeskripsi:These airline hoses are compatible with Bullard SARs (supplied-air respirators). SAR airline hoses carry breathable air from the air compressor to the worker. The length of the hose determines how far a worker can travel from the compressor. Airlines should be checked and replaced when they show signs of wear or damage.atribut:
- Material: Rubber
- System Type: SAR System
- Riken High Pressure Rubber HoseDeskripsi:-Can be used for manual pumps in general.-With one side coupler.atribut:
- Hose Inner Diameter: 6.3phi mm
- Hose Outer Diameter: 16.5phi mm
- Maximum Working Pressure: 70MPa
- Material: Nitrile Rubber (NBR)
- Accessories: Cooupler One Touch Type (ROC-13H)
- Length (m): 2
- American Tool High Pressure Flexible Nylon Hose (Selang Angin / Selang Kompresor)Deskripsi:> Heavy duty high performance flexible nylon hose> Attached with grease coupler and ball check> Steel reinforced high pressure nylon hose, heavy duty for chassis and for getting into those hard to reach area> Working pressure 4,500 psi (310 bar)> Burst pressure 10,000 psi (700 bar)atribut:
- Size: 250 mm (inch)
- TRUSCO High-Pressure Hose with One-Touch Coupling (Selang Udara)Deskripsi:The surface is specially processed to prevent entanglement. Super soft type with excellent workability.High pressure air hose* The socket and plug use a high-voltage type only. General-purpose couplers cannot be used.atribut:
- Inner Diameter (mm): 6
- Outer Diameter (mm): 10
- Operating Temperature Range (°C): -10 to 60
- Compatible Air Reel: TAHP-D
- Connection Joint: High-pressure plug 22HPP (R1/4 left-hand thread), High-pressure one-touch lock 22HPS (R1/4 left-hand thread)
- Color: Dark Green
- Fluid Used: air
- Material: PVC elastomer
- Total Length (m): 30
- Working Pressure (MPa): 3.0
- Chubu High-Pressure Hose Commercial Wash TubeDeskripsi:Extra-fine tube wash hose with integrated nozzle A professional tube wash hose that can be connected to a household Karcher K series gun.- Gun is sold separately. - Cannot be connected to washing machines other than Karcher.atribut:
- Hose Outer Diameter (Φmm): 6.1
- Hose Inner Diameter (Φmm): 3.6
- Suitable Manufacturer: Karcher
- Withstand Pressure (MPa): 15
- Nozzle Outer Diameter (Φmm): 8
- BIG-M (Maruyama Mfg) High Pressure HoseDeskripsi:Can be used with power sprayers with maximum pressures up to 5MPa (50kgf)atribut:
- Hose Inner Diameter (Φmm): 8.5
- Nominal Size of Screw: G1/4
- Takagi Clear Pressure Resistant Hose (Selang Benang / Selang Air)atribut:
- Color: Clear Blue
- Hose Material: Vinyl Chloride Resin
- Inner Diameter (mm): 15
- Operating Pressure (MPa): 0.7
- Operating Temperature Range (°C): -5 to 60
- Outer Diameter (mm): 20
- Reinforcing Layer: Polyester thread
- Chubu High-Pressure Hose Toyo BreakerDeskripsi:Lightweight and flexible, it excels in fishing work.Air hose for hand breakeratribut:
- Length (m): 20
- Hose Inner Diameter (Φmm): 19
- Connector Diameter: G1
- Mollar High Pressure Washer HoseDeskripsi:bisa digunakan untuk macam- macam jet cleaner ( kecuali merk KARCHER )atribut:
- Diameter of The Nozzle of The Machine Input Hose (cm): 1.5
- Riken Kiki High Pressure Hoseatribut:
- Material: Nitrile rubber (NBR)
- Hose Inside Diameter (mm): 6.3
- Hose Outside Diameter (mm): 16.5
- Joint Included: Screw-in type (S-1H)
- Length (m): 2
- Specification: With coupler on one side
- Maximum Usage Pressure (MPa): 70
- Togawa High Pressure Spray Hose (Selang Angin / Selang Kompresor)Deskripsi:Working temperature limit: between -5°C and + 60°Catribut:
- Nominal Designation: HP-8.5
- Inner Diameter (mm): 8.5
- Outer Diameter (mm): 14.5
- Burst Pressure (MPa): 14 (at 20°C)
- Maximum Working Pressure (MPa): 4.0 (at 20°C)
- Continental Air Hose AssemblyDeskripsi:PVC (polyvinyl chloride) air hose assemblies with PVC covers are used for carrying air, water, and various spray solutions to tools and equipment in industrial, construction, and agricultural hand-spraying applications. The hoses have a PVC tube and a PVC cover that resist many chemicals and provide moderate resistance to oils. These hoses are lightweight and flexible, which minimizes the effort it takes to lift or move the hose. Their PVC cover will not mark surfaces it comes in contact with.atribut:
- UNSPSC: 40142002
- Safety Factor: 4:1
- TRUSCO High-Pressure Hose with One-Touch Coupler (Selang Udara)atribut:
- Material: Polyvinyl chloride elastomer
- Inside Diameter (mm): 5
- Outside Diameter (mm): 9
- Used Fluid: air
- Usage temperature range: -10 - 60degrees
- Usage Pressure: 3.0MPa
- Total Length (m): 10
- Bridgestone Hydraulic Hose (PA28 Series)Deskripsi:For conveying fluid, especially oil with transmit force within hydraulic machinery.atribut:
- Maximum Working Pressure (MPa): 27.5
- Minimum Bursting Pressure (MPa): 110
Daftar Harga hose high pressure Terbaru October 2026
| KARCHER High Pressure Hose | Rp2.799.900 |
| TEKIRO High Pressure Hose (Selang Angin) | Rp139.900 |
| Mr. Flex Multispiral Hydraulic Hose | Rp149.900 |
| Bullard SAR Airline Hose | Rp10.999.900 |
| LAVOR High Pressure Hose | Rp2.699.900 |
| Riken High Pressure Rubber Hose | Rp4.399.900 |
| American Tool High Pressure Flexible Nylon Hose (Selang Angin / Selang Kompresor) | Rp59.900 |
| TRUSCO High-Pressure Hose with One-Touch Coupling (Selang Udara) | Rp3.299.900 |
| Chubu High-Pressure Hose Commercial Wash Tube | Rp7.199.900 |
| BIG-M (Maruyama Mfg) High Pressure Hose | Rp309.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/9cP103642336-2.jpg)




/P102088296-1.jpg)
/isP107135676-1.jpg)

%20High%20Pressure%20Hose/dzP110268503-1.jpg)
/plP111478921-1.jpg)




/eiP103672522-1.jpg)

/P102009512-1.jpg)
/8dP103671301-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)